Beli tangga hidrolik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Work Platform Dc Single Column (Tangga Hidrolik)
    Mulai

    Rp129.999.900

    KRISBOW Work Platform Dc Single Column (Tangga Hidrolik)
    atribut:
    • Type: Single Column
    • Material: Alumunium and Steel
    • Max. Platform Height (m): 10
    • Platform Size (m): 0.60x0.55
    • Maximum Loading Capacity (kg): 125 (1 occupants)
    • Maximum Working Height (m): 11.7
    • Power: DC Power
  2. KRISBOW Work Platform Dc Double Column (Tangga Hidrolik)
    Mulai

    Rp279.999.900

    KRISBOW Work Platform Dc Double Column (Tangga Hidrolik)
    atribut:
    • Type: Double Column
    • Material: Alumunium and Steel
    • Max. Platform Height (m): 14
    • Platform Size (m): 1.50x0.62
    • Maximum Loading Capacity (kg): 200 (2 occupants)
    • Maximum Working Height (m): 15.7
    • Power: DC Power
  3. NGY Dispenser Water Electric Flip (Pompa Air Galon)
    Mulai

    Rp52.900

    NGY Dispenser Water Electric Flip (Pompa Air Galon)
    atribut:
    • Battery (mAh): 800
    • Power (W): 4
  4. Dalton Mobile Vertical Lifts
    Mulai

    Rp70.999.900

    Dalton Mobile Vertical Lifts
    atribut:
    • Integrated Charger (V/A): 12/15
  5. Kenmaster Ladder Telescopic (Tangga Teleskopik)
    Mulai

    Rp999.900

    Kenmaster Ladder Telescopic (Tangga Teleskopik)
    Deskripsi:
    - Bahan Alumunium Tebal- Anti Karat- Space of Rungs: 30cm- Maximum Load: -+130kg- Penguncian Otomatis- Dapat dilipat/dipendekkan
  6. Noblift Aerial Work Platform Scissor Lift (Lift Tangga)
    Mulai

    Rp199.999.900

    Noblift Aerial Work Platform Scissor Lift (Lift Tangga)
    atribut:
    • Platform Extension (mm): 900
    • Batteries (V/ah): 6/232 x4
  7. DENKO Ladder Telescopic Single TL Series (Tangga Teleskopik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    DENKO Ladder Telescopic Single TL Series (Tangga Teleskopik)
    Deskripsi:
    Single Telescopic Ladder dengan spesifikasi Load Capacity 150kg adalah Tangga Teleskopik dari brand DENKO yang bisa digunakan untuk kebutuhan industri dan area lainnya.
    atribut:
    • Maximum Loading Capacity (kg): 150
    • Thickness (mm): 1.3-1.5
  8. SHIGEMITSU Heavy Duty Auxiliary Drive Scissor Lift (Lift Tangga)
    Mulai

    Rp139.999.900

    SHIGEMITSU Heavy Duty Auxiliary Drive Scissor Lift (Lift Tangga)
    atribut:
    • Lifting Capacity (kg): 450
    • Platform Size (mm): 1800x1000
    • Power (kW): 1.5
    • Power Voltage (V): AC220/380
    • Tires Size: Ø400-8 Pneumatic Tires
  9. KESTONE Aerial Work Platform (Tangga Platform Udara / Tangga Elektrik Vertikal)
    Mulai

    Rp74.999.900

    KESTONE Aerial Work Platform (Tangga Platform Udara / Tangga Elektrik Vertikal)
    atribut:
    • Ground Clearance (mm): 80
    • Aneroid Battery (V/kW): 2x12/60
    • Charger (V/A): 24/10
  10. Noblelift Scissor Lift (Lift Tangga)
    Mulai

    Rp409.999.900

    Noblelift Scissor Lift (Lift Tangga)
    atribut:
    • Driving Type: Hydraulic Driving
    • Ground Clearance (Lowered) (m): 0.1
    • Ground Clearance (Raised) (m): 0.019
    • Integrated Charger (V/Ah): 24/30
    • Max. Workers Number (Indoor): 2
    • Min. Turning Radius (Inside/Outside): 2.5
    • Platform Extension (mm): 900
    • S.W.L On Extension (kg): 113
    • Type: Scissor Lift
  11. Noblift Scissor Lift (Lift Tangga)
    Mulai

    Rp369.999.900

    Noblift Scissor Lift (Lift Tangga)
    atribut:
    • Platform Size (mm): 2270x1120
    • Driving Type: Electric Driving
    • Platform Extension (mm): 900
    • Batteries (V/ah): 6/232 x4
    • Driver Motor (V/kW): E: 24/1.5; H: 24/4.5
    • Ground Clearance (Lowered) (m): 0.1
    • Ground Clearance (Raised) (m): 0.019
    • Lifting Motor (V/kW): 24/4.5
    • Overall Dimensions (LxW) (m): 2.48x1.15
    • Wheel Base (m): 1.87
  12. KRISBOW Scissor Lift Self Propelled (Lift Tangga)
    Mulai

    Rp359.999.900

    KRISBOW Scissor Lift Self Propelled (Lift Tangga)
    atribut:
    • Unit Dimensions (cm): 186x76x184
    • Item: Scissor Lift
    • Type: Work Platform
    • Working Height (m): 7.8
    • Charger Output (VDC/A): 24/25
    • Gradebility (%): 25
    • Ground Clearance Raised (mm): 16
    • Ground Clearance Stowed (mm): 83
    • Lifting Motor (V/kW): 24/3.3
    • Platform Height (m): 5.8
    • Platform Size (mm): 1670x740x1100
    • Up/Down Speed (mm/s): 18/22
    • Wheel Base (mm): 1360
  13. Kenmaster Water Pump Drinking USB (Pompa Air Galon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

  14. FORZA LADDER Ladder Telescopic Aluminum Folding (Tangga Teleskopik)
    Mulai

    Rp2.599.900

    FORZA LADDER Ladder Telescopic Aluminum Folding (Tangga Teleskopik)
    Deskripsi:
    Tangga Teleskopik SIngle / Straight 7 MeterTangga lipat telescopic lurus adalah tangga portable telescopic yang paling ringan dan praktis di kelasnya. Hanya dalam hitungan detik, tangga dapat ditinggikan; dan sebaliknya dalam hitungan detik pula, tangga dapat dilipat/dipendekkan. Praktis dalam pemakaian, mudah ditenteng sebelah tangan, dan dapat disimpan di bagasi mobil yang paling kecil dan sempit sekalipun.Hati-hati dengan kualitas tangga karena menyangkut keselamatan. Produk ini telah bersertifikasi European Union Safety Standard, EN-131 dengan beban maximum 150 kg- lebih dari cukup untuk anda semua.
    atribut:
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
  15. DENKO Step Ladder Telescopic Multifunction Double TL Series (Tangga Lipat Teleskopik)
    Mulai

    Rp1.899.900

    DENKO Step Ladder Telescopic Multifunction Double TL Series (Tangga Lipat Teleskopik)
    Deskripsi:
    Tangga Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian. Tangga Dalton ini tersedia dengan ketinggian jangkau 785 mm sampai dengan 3700 meter dengan kapasitas 150 kg.
  16. KRISBOW Step Ladder Aluminium Multifunction KW0103800 Series (Tangga Lipat Multifungsi)
    Mulai

    Rp2.599.900

    KRISBOW Step Ladder Aluminium Multifunction KW0103800 Series (Tangga Lipat Multifungsi)
    atribut:
    • Item: Ladder
    • Color: Aluminium
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
    • Type: Multipurpose
  17. Sumo Ladder Trolley (Tangga Dorong Gudang)
    Mulai

    Rp3.499.900

    Sumo Ladder Trolley (Tangga Dorong Gudang)
    atribut:
    • Capacity (kg): 350
  18. KRISBOW Ladder Scaffold (Tangga Pijakan Steger)
    Mulai

    Rp26.999.900

    KRISBOW Ladder Scaffold (Tangga Pijakan Steger)
    atribut:
    • Capacity (kg): 230
    • Platform Height (m): 6.1
    • Platform Size (cm): 167x45
    • Space Between Rung (cm): 30
    • Castor (inch): 5
    • Dimensions (LxWxH) (cm): 220x210x680
    • Frame Material: Aluminium
    • Platform Material: Plate Bordes
  19. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.999.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
Daftar Harga tangga hidrolik Terbaru November 2026
KRISBOW Work Platform Dc Single Column (Tangga Hidrolik)Rp129.999.900
KRISBOW Work Platform Dc Double Column (Tangga Hidrolik)Rp279.999.900
NGY Dispenser Water Electric Flip (Pompa Air Galon)Rp52.900
Dalton Mobile Vertical LiftsRp70.999.900
Kenmaster Ladder Telescopic (Tangga Teleskopik)Rp999.900
Noblift Aerial Work Platform Scissor Lift (Lift Tangga)Rp199.999.900
DENKO Ladder Telescopic Single TL Series (Tangga Teleskopik)Rp809.900
SHIGEMITSU Heavy Duty Auxiliary Drive Scissor Lift (Lift Tangga)Rp139.999.900
KESTONE Aerial Work Platform (Tangga Platform Udara / Tangga Elektrik Vertikal)Rp74.999.900
Noblelift Scissor Lift (Lift Tangga)Rp409.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)